Rough grinding disc 3M Green Corps
60633 GREEN CORPS KIT P80 ST 115MMX22MM
Art.-no. 5M60633
EAN
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 014/44.55.66.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Removing weld seams and moulding flash, chamfering workpieces before welding
- 3M Cubitron grit
- Specially hardened sanding surface
- Permanently sharp and tough mineral material
- Fewer vibrations, less noise and dust
- Excellent cutting performance and service life
- Long-lasting
Product information
Datasheets(X)
Application area
Removal, deburring
Diameter x thickness | 115 x 3 mm |
Bore hole | 22.23 mm |
Design | Cranked |
Max. rotation speed | 13300 rpm |