Welcome to Würth Belux Only for professionals

Roofing screw EUROFAST® Extra EDS-BZTHD

St. zinc flake, EUROFAST extra EDS-BZTHD drill tip
SCR-HEX-(EDS-BZTHD-48220)-4,8X220

Art.-no. 0838848220

EAN 4052712087547

Individual price display after login
Roofing screw EUROFAST® Extra EDS-BZTHD

Art.-no. 0838848220

Individual price display after login
Quantity
PU
x 250 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For fastening roof sheeting and insulation materials on trapezoidal steel sheets up to 3.0 mm. Case-hardened steel

For use with retaining plates, shape: D (D = 4.85 mm non-slip), XH (XtraHigh)

Notice

Fastener length on steel trapezoidal substrate = roof structure + min. 20 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4.8 mm

Length (l1)

220 mm

Drill tip length (lp)

6.25 mm

Head diameter (dk)

10.5 mm

Head height (dk)

4.25 mm

Head type

Hexagon washer head

Shape of tip

Drilling tip

Thread design

Partial thread with underhead thread

Thread length (tapping screw thread) (l2)

120 mm

Drive type

Outer hexagon

External drive (s1)

WS8

Max. material thickness to be drilled through

2 x 1.5 mm

Material

Steel, case-hardened

Surface

Flake zinc silver

RoHS-compliant

Yes

Approval

ETA-06/0007

Suitable for use in the following materials

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information