Welcome to Würth Belux Only for professionals

Roof support block Baby-EVOLUTION

Roof support stud Baby-EVOLUTION
ANTIVIBRATBSE-(BABY EVOLUTION)

Art.-no. 0862003105
EAN 4065746034401

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rubber foot for fastening air-conditioning or heating units with no need to drill and no risk of perforating roof insulations.

Quick and versatile installation solution.


As it is made of recycled rubber (SBR), the support absorbs vibrations and therefore reduces noise by up to 25% depending on the configuration.


Innovative alternative to long supports and rigid plastic versions.


High installation flexibility:


  • low space requirements,

  • easy adjustment,

  • easily adapted to sloping surfaces.

Economical and lightweight thanks to its hollow inner structure.


Easy machine installation and mounting:


  • Threaded rod M10 integrated directly into the support,

  • Supplied complete with fastening nut and washer and two spirit levels.

UV-resistant material.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaInstallation of air-conditioning, heating or ventilation units, as well as submersible pumps on the ground or on flat roofs.
For air-conditioning or heating engineers.

Min./max. temperature conditions

-40 to 80 °C

Height

100 mm

Width

100 mm

Length

100 mm

Product weight (per item)

540.000 g

Density

2.7 kg/dm³

Permissible load

1400 N

Lower elasticity limit

66000 N/mm²

Building material class

B2 - Normally inflammable

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information