Roof railing system without base strip
ROOFRLSYS-WITHOUT BASEBOARD-G760
Art.-no. 0838906760
EAN 4062856707676
Register now and access more than 125,000 products
- Height adjustment up to 3 cm
- Angle adjustment of 6°, 16° and 30°
- The railing system can be folded completely
- The total height at the highest point is 116 cm
- STANDARD system also available with plastic weights
- Post spacing up to 280 cm possible
- Support arm length of 135 cm
- For parapet height from 15 cm (see installation instructions)
- Parapet-free mounting is possible and approved by adding additional ballast weights
- STANDARD, SHORT and PLUS edge protection systems can be combined with each other
- Loose concrete flakes may remain on the concrete weights of the edge protection system due to the manufacturing and transport process
- The thin layer of cement paste in the anchoring hole of the concrete weights can be penetrated with a screw
- The cement paste residue in the anchoring hole and the concrete flakes must be removed from the roof
- This article is subject to extra transport costs and, if applicable, a minimum quantity surcharge. Please contact your local Würth sales representative for more information
Datasheets(X)
Collective temporary protective measure for all roof users during construction or maintenance of buildings or other structures. Eliminates the risk of falling from the slab edges (e.g.: roof edge, non-puncture-proof light dome and light strips). The guardrails are fixed with weights or firmly fixed to the structure as a self-supporting system.
Length | 100 cm |
Max. post distance | 280 cm |
Max. height adjustment | 3 cm |
Material | Aluminium / aluminium |
Width | 135 cm |
Overall height | 116 cm |
EN standard | 13374:2013 + A1:2018 |