Roof batten connector
Roof batten connector
ROOFBATTENCON-30X50X2000
Art.-no. 0681052000
EAN 4065233070547
Register now and access more than 125,000 products
- Twice as fast as you do not need sawing and fastening in the impact area and the subsequent cleaning of the roof protection film (saw chips)
- High stability, no static calculation and no additional planning effort when extending roof battens
Datasheets(X)
For extending or connecting roof battens and for bridging fire protection walls.
For extending or connecting roof battens. The roof battens are connected using the connector, additional nailing is only required on the counter battens.
Length | 2000 mm |
Width | 50 mm |
Height | 30 mm |
Material thickness | 0.75 mm |
Surface | Zinc plated |