Rolled hinge with loose ring pin
Rolled hinge with loose ring pin
HNGE-ROLLED-RINGPIN-ST-(ZN)-63X63MM
Register now and access more than 125,000 products
- Detachable hinge for screw mounting
- Without axial play
Delivery without fastening screws!
Datasheets(X)
e.g. small doors, drawers, flaps
![]() | |
Type of assembly | Screw-on |
Material | Steel |
Length (A) | 63 mm |
Width (B) | 63 mm |
Roll diameter (R) | 8.6 mm |
Stud diameter (S) | 5 mm |
Material thickness (M) | 1.8 mm |
Surface | Zinc plated |
Screw diameter | 4 mm |
Number of drill holes | 6 PCS |
