Roll strip 3-E 15
Roll-on strip 3-E 15 outdoors
WLBORD-ROLL-INDR-(3-E)-15MM-L35M
Register now and access more than 125,000 products
Renovation work
Rigid PVC strip with two plasticised PVC lips and integrated PU flexible foam tape for sealing existing windows
Long-lasting and professional attachment
Self-adhesive and concealed, flip-top screw channel
Professional
- Seal in line with recognised technological regulations (MPA-tested)
- Interior: Airtight in line with EnEV and DIN 4108-7
- Exterior: Resistant to wind and driving rain, vapour-permeable
On roll
Easy to transport, less waste
Tear-off film for precise activation
of seal
Finished joint effect
Airtight
a value 0.015 with 5 mm joint width (MPA test report 040052.1-Sz)
It is essential to read our installation instructions at www.wuerth.com
![]() | |
Length | 35 m |
Width | 21.7 mm |
Range of applications | Inside |
Joint width | 15 mm |
Building material class | B2 - Normally inflammable |
Conditions for temperature resistance/temperature conditions | Test report no.: 105 31215 |
Min./max. temperature resistance | -25 to 70 °C |
Min./max. processing temperature | 5 to 35 °C |
Shelf life from production | 6 Month |
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!