Roll-in slot nut with spring ball
Roll-in slot nut with spring ball steel
SLNUT-MVA-ST-(A2K)-M3-12X7,7X4MM
Register now and access more than 125,000 products
- Easy and fast rolling into the groove due to the integrated spring ball
- High corrosion resistance due to galvanised and passivated surface
- Robust and durable construction made of high-quality steel
- Compatible with profile type I for a wide range of applications
- RoHS-compliant
Datasheets(X)
![]() | |
Profile type | I |
Suitable for flute width | 5 mm |
Thread type x nominal diameter (M) | M3 |
Length (l1) | 12 mm |
Width (b1) | 7.7 mm |
Height (h1) | 4 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Product weight (per item) | 2.200 g |