Welcome to Würth Belux Only for professionals

Robust W.EASY diagnostics case W.EASY Smart Case

Diagnostics case W.EASY smart
DIAGCASE-CV-SMART-W.EASY-BOX-2.0

Art.-no. WW01000233

EAN 4056807172149

Individual price display after login
Robust W.EASY diagnostics case W.EASY Smart Case

Art.-no. WW01000233

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Sophisticated storage solution for W.EASY hardware, with low hardware requirements.

Ideal for harsh daily workshop work


  • Robust plastic housing and sturdy hard foam inserts inside

  • Ideal when there is minimal need for diagnostics hardware


Conveniently stowed and available quickly


  • Thanks to the two well-thought-out inserts, all cabling and components are accommodated and at the same time immediately to hand


Equipping options for upper insert


  • Nine freely assignable slots for multi-brand cable adapters, two of which are also suitable for longer cables

  • Large universal compartment


Equipping options for lower insert


  • W.EASY Box 2.0 with OBD 16 PIN cable and USB cable

  • 7 PIN ISO 7634 trailer

  • Adapter cable for WABCO cable

  • Large universal compartment e.g. for ZF3+6+9 PIN OBD cabling


Scope of delivery


  • Plastic case with PE inlays
Notice

Cabling is not included in the scope of delivery

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

W.EASY basic diagnostics equipment for safely storing diagnostics cabling and the diagnostics interface

Length

379 mm

Width

437 mm

Height

130 mm

Product weight (per item)

2.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information