Welcome to Würth Belux Only for professionals

Road salt

Road salt
DEICESALT-BAG-25KG

Art.-no. 0893000179
EAN 4050382621771
Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Coarse grit with excellent deep-working action

Very high-grade salt


  • Road salt can be ideally distributed and has a long-term effect

  • No clump formation

  • Long lasting


Rich in sodium chloride (table salt)


Salt is made of up to 98% sodium chloride, which offers excellent thawing properties.



Salt can be stored for an indefinite period

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For reducing the risk of slipping on snow and black ice.



For effectively clearing company roads and car parks.

Instructions

Spread the road salt evenly on snow/ice.

Grain size

5 mm

Product weight (per item)

25000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information