Welcome to Würth Belux Only for professionals

Road salt

DEICESALT-BAG-10KG

Art.-no. 9501020257

EAN 4099618878848

Individual price display after login
Road salt

Art.-no. 9501020257

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Coarse with excellent, deep-down action

High-quality salt


  • The road salt can be perfectly distributed and has a long-lasting effect

  • Does not form clumps

  • Long service life


Rich in sodium chloride (table salt)


The salt comprises up to 98 % sodium chloride, which provides excellent melting properties.



The salt may be stored for an unlimited time

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

To reduce the risk of sliding on snow and ice.



To effectively clear roads and car parks.

Instructions

Spread the salt evenly on snow/ice.

Grain size

5 mm

Product weight (per item)

10.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information