Rivet nut, countersunk w. serration
Rivet nut, countersunk w. serration, others
NUT-RIV-CS-(A2C)-(0,5-1,5)-8,8X4,7-M3
Art.-no. 09173
EAN 4011231858762
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M3 |
Head diameter (d1) | 5.9 mm |
Outer diameter (d2) | 4.1 mm |
Length (l1) | 5.5 mm |
Min./max. grip range (s1) | 0.5-1.5 mm |
Drill hole diameter | 4.8 mm |
