Rivet for brake and clutch linings
DIN 7338 brass, shape B
RIV-MHD-DIN7338-BRS-B-3X5
Art.-no. 0931060305
EAN 4038898110330
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 3 mm |
Internal diameter (d2) | 1.7 mm |
Length (l1) | 5 mm |
Head diameter (dk) | 5.5 mm |
Head height (k1) | 0.8 mm |
Material | Brass |
Surface | Plain |
Form | B |
Product weight (per item) | 0.373 g |
Shaft length (e) | 1.5 mm |
Min. internal depth (t) | 3.5 mm |
Wall thickness (s) | 0.65 mm |
DIN | 7338 |
