Welcome to Würth Belux Only for professionals

Ring grommet Weld-on, for lashing loads

Ring grommet with double weld-on basis
RG-EYE-WELD-DB-D48

Art.-no. 516211948
EAN 4054458651983

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

  • Safety factor 2

  • Ring lug crack tested to 100%

  • Painted in RAL 9005
Notice
  • With double weld-on base

  • The weld-on trestle is welded all round with the exception of the drain area

  • Only suitable for lashing, not for lifting loads and/or persons

  • In the case of special applications, it is advised to determine the load-bearing capacity to be used depending on the tension angle of inclination

  • The standard specifications to be observed when selecting and attaching the ring trestle: EN 12640, EN 75410, EN 12195/1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Permissible tensile force when pulled straight

8000 daN

Ring thickness (s1)

14 mm

Ring height (b2)

65 mm

Internal diameter (d1)

48 mm

Body height (h2)

29 mm

Length (l1)

134 mm

Depth of support bolt (t1)

114 mm

Width (b1)

60 mm

Height (h1)

79 mm

Welding seam thickness (HV+∆a)

HV 4+3

Product weight (per item)

810.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information