Welcome to Würth Belux Only for professionals

Ring bolt with collar

SCREYE-W.SHOULDER-(A2K)-D4,4-60X15

Art.-no. 5067000221

EAN 4061975692849

Individual price display after login
Ring bolt with collar

Art.-no. 5067000221

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With wood screw thread, zinc-plated steel, blue passivated (A2K)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

WOTHR4.5

Length (l1)

60 mm

Thread length (thread for woodwork)

55 mm

Shank diameter (d2)

4.4 mm

Outer diameter (d3)

22.8 mm

Internal diameter (d4)

14 mm

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Max. load-carrying capacity

12.5 kg

Anchor diameter

8 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information