Welcome to Würth Belux Only for professionals

Rim paint protective film

Rim masking film
MASKFLM-WHEEL-130CMX130CM-80PCS

Art.-no. 0818107130

EAN 4053479225814

Individual price display after login
Rim paint protective film

Art.-no. 0818107130

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Highly elastic film for protecting tyres during paint work on rims without removal

Suitable for all common car rims from 13-23 inches



Huge time savings


  • Easy to apply compared to conventional masking tape

  • No need to remove the tyre from the rim

  • No rework


Optimum results


  • Precision processing thanks to highly elastic material components

  • Protects against paint mist thanks to its micropore seal

  • Excellent paint adhesion

  • Waterproof, tear-resistant, lint-free


Environmentally friendly


  • Huge savings in terms of masking tape and paper

  • Effective use of material due to precisely fitting material

  • Environmentally friendly, heavy-metal-free polyethylene mixtures that are groundwater-neutral
Application area
Loosen tyre around rim.
Put the film over the rim
Finished
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Reliably cover and protect the tyres during coating work on rims

Instructions

Loosen tyre around rim. Wrap rim paint protective film around rim, tighten and fix in place with some masking tape.

Material

PE - Polyethylene

Length

130 cm

Width

130 cm

Foil thickness

40 µm

Max. temperature resistance

125 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
Film dispenser

FLMDSPTRLY-F.LACWRKPROT-MOB

For simple handling of paintwork protective films
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information