Reversible ratchet 1/2 inch
RTCH-1/2IN-L250MM
Art.-no. 0712012
EAN 4011231703055
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Length (L1) | 250 mm |
Length of lever (L2) | 230 mm |
Handle diameter (D1) | 29 mm |
Ratchet diameter (D2) | 39 mm |
Ratchet head height (B1) | 26 mm |
Ratchet head height with square (B2) | 41 mm |
