Welcome to Würth Belux Only for professionals

Reverse ratchet strap

STRP-RTCH-CLAWHOOK-4T-6T-L9M

Art.-no. 0713921192

EAN 4053479461533

Individual price display after login
Reverse ratchet strap

Art.-no. 0713921192

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For securing goods transported by open trucks, such as tarpaulin trailers and flatbeds
  • Complete strap (fixed part + sliding part)

  • Very strong polyester fabric

  • All straps labelled with MWT and date of manufacture

  • Computer-controlled production process

  • Superior stretch resistance

  • Does not absorb water

  • Resistant to UV and temperature changes (-40°C to +100°C)

  • Consistent-quality straps

  • Guaranteed identification and traceability

Reverse ratchet reduces the strap cinching force


  • Easy to use

  • Saves time
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for trucking, agriculture, towing

Width

50 mm

Length

9 m

Fixed end length

300 mm

Permitted tensile force LC in the strapping

4000 daN

Pre-load

400 daN

Hand force with ratchet

50 daN

Material

PES - Polyester

Shape of the hook

Double pointed hook

Colour

Red

Standards

EN 12195-2

Min./max. temperature conditions

-40 to 100 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information