Retaining plate for LED lights
Retaining plate for LED lamp
RTNPLT-(F.INLGHT-LED)-TRA
Art.-no. 096381 848
EAN 4062855224853
Register now and access more than 125,000 products
- Easy mounting even on vertical surfaces
- For original luminaires of vehicle manufacturers
- Includes fastening material
Datasheets(X)
Type description | HBLEBFO1 |
Width | 160 mm |
Height | 1.25 mm |
Depth | 75 mm |
Product weight (per item) | 58.000 g |
Suitable for vehicle manufacturer | Ford |
Suitable for vehicle type | Transit |
Material | Steel |
Colour | Anthracite grey RAL 7016 structured |