Reserve taper grooved dowel pin
Reserve taper grooved dowel pin, others
PIN-TAPGRVD-ISO8741-(A2C)-4X16
Art.-no. 0248220416
EAN 4054458060679
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8741 |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Nominal diameter (d1) | 4 mm |
Length (l1) | 16 mm |
Chamfer length (a) | 0.5 mm |
