Reserve taper grooved dowel pin ISO 8741 A1 stainless steel plain
PIN-TAPGRVD-ISO8741-A1-8X26
Art.-no. 024824826
EAN 4046777227840
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Standards | ISO 8741 |
Material | Stainless steel A1 |
Surface | Plain |
RoHS-compliant | Yes |
Nominal diameter (d1) | 8 mm |
Length (l1) | 26 mm |
Chamfer length (a) | 1 mm |
