Welcome to Würth Belux Only for professionals

Replacement filter White

Filter for flushing kit FK500 and analysis unit
SP-FILTER-WHITE-EXTERNAL

Art.-no. W052100086

EAN 4099619544735

Individual price display after login
Replacement filter White

Art.-no. W052100086

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Replacement filter for flushing kit FK500 and analysis unit COOLIUS Y50A

Microfilter with 20 µ pore size



Recommendations: The built-in microfilter should be replaced after 5 cycles of flushing vehicle air-conditioning systems.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaMaintenance flushing kit, maintenance analysis unit, air-conditioning service unit

Product weight (per item)

10.000 g

Suitable for air conditioning service unit

COOLIUS Y50A

Width

22 mm

Length

22 mm

Height

18 mm

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information