Welcome to Würth Belux Only for professionals

Removal and installation tool for brake shoe retaining springs

Brake shoe retaining spring tool
BRKDRMTL-BRK-JAW-SPG

Art.-no. 1952004005

EAN 4099618820717

Individual price display after login
Removal and installation tool for brake shoe retaining springs

Art.-no. 1952004005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Efficient tool for safe and easy installation of brake shoe retaining springs
  • Practical special tool for quick removal and installation of the brake shoe retaining springs/retaining clips in the drum brake or parking brake

  • Reliably holds the clip shape, ensuring quick and easy insertion

  • For secure handling, a retaining magnet is also inserted in the tool to prevent the clip from falling
Notice

For use as T30114.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for Audi: A1

  • Suitable for Seat: Arona, Ibiza V, Toledo IV

  • Suitable for Skoda: Rapid, Roomster, Scala

  • Suitable for VW: Polo VI, T-Cross, Taigo, ID.3 (2020), ID.4 (2021), ID.5 (2022)

  • Suitable for Renault: Twingo

  • Suitable for Dacia: Sandero

  • Suitable for Fiat: Doblo, Fiorino, Grande Punto, Linea, Punto, Qubo, Tipo

  • Suitable for Ford: C-Max II, Grand-Max, Fiesta VII

  • Suitable for Opel: Adam, Astra H, Combo, Corsa D, Corsa E

  • Suitable for Smart: Forfour

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information