Welcome to Würth Belux Only for professionals

Reducing sleeve EN1254, gunmetal, 3240

EN1254 gunmetal 3240
FITT-SLEV-RED-EN1254-IG-RG-1-1/2-1IN3240

Art.-no. 4999324011

EAN 4049557115702

Individual price display after login
Reducing sleeve EN1254, gunmetal, 3240

Art.-no. 4999324011

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For universal use in various areas of application

  • Complies with many different international certification systems such as DVGW, KIWA and SVGW
Notice

REACH art. 33 (1): Article contains SVHC substance lead (CAS. no. 7439-92-1) in a concentration of > 0.1 % by weight %

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Drinking water installations DIN EN 806 and DIN 1988

  • Natural gas installations DIN EN 1775 and DVGW G 600 (TRGI)

  • LPG installations German Technical LPG Rules (TRF)

  • Heating oil utilities DIN 4755 (German Technical Rules for the Installation of Oil Burning Systems – TRÖ)

  • Hot water heating systems DIN EN 12828

  • Local and district heating pipelines, DIN 4747

  • Thermal solar collectors

  • Water-circulation-based room cooling equipment

  • Compressed air

  • Systems for distributing technical gases

  • Rainwater harvesting systems, DIN 1989

  • Extinguishing lines, DIN 14462

  • Sprinkler systems VdS CEA 4001

  • Industrial and process water

  • Sewage lifting plants

Nominal diameter

1-1/2 in

Nominal diameter 2

1 in

Length (a)

53 mm

Length 4 (Z/Za)

17 mm

Connection thread

R 1 1/2 inch, R 1 inch

Connection type

1. connection cylindrical female thread (Rp), 2. connection cylindrical female thread (Rp)

Material

Red bronze - gunmetal

Surface

Plain

Standards

DIN 1254

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information