Welcome to Würth Belux Only for professionals

Reducing nipple, imperial thread

Premium 241 EN10242 N4 ht-dp glv m. c. i. sh. III
FITT-REDUCNPL-V2X1/2-F3-241-ISO-N4

Art.-no. 4993001712

EAN 4048539442485

Individual price display after login
Reducing nipple, imperial thread

Art.-no. 4993001712

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium 241 EN10242 N4 shape III, hot-dip galvanised malleable cast iron
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

35 mm

Material

Malleable cast iron

Surface

Hot dip galvanized

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information