Welcome to Würth Belux Only for professionals

Reducing nipple, imperial thread EN10242 N4 shape III, hot-dip galvanised malleable iron

EN10242 N4 mall. cast iron hot dip galv. shape III
FITT-RED-PCE-EN10242-N4-V-R2X3/4

Art.-no. 4988800527

EAN 4050382112378

Individual price display after login
Reducing nipple, imperial thread EN10242 N4 shape III, hot-dip galvanised malleable iron

Art.-no. 4988800527

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

35 mm

Nominal width 2

3/4 in

Material

Malleable cast iron

Surface

Hot dip galvanized

Length 2

49 mm

Length 4

34 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information