Reducer fitting, straight
Reducer fitting, straight
FITT-HYDR-REDUCERPCS-SR-M12X1,5-M14X1,5
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Diameter | 6 mm |
Diameter 2 | 8 mm |
O-ring diameter | 4.0 mm |
O-ring diameter 2 | 4.0 mm |
O-ring thickness | 1.5 mm |
O-ring thickness 2 | 1.5 mm |
Thread dimension | M12 x 1.5 |
Thread dimension 2 | M14 x 1.5 |
Material | Steel |
Operating pressure | 315 bar |
Product weight (per item) | 15 g |