Rear marking aluminium for trailers and semi-trailers
Alu. rear mark., trailers/semi-trailers ECE 70.01
WARNMRK-ECE70.01-SEMI/TRAILER-197X566MM
Art.-no. 081244 818
EAN 4047376833487
Register now and access more than 125,000 products
Reflective material on signs complies with ECE 70.01
- Yellow: Type III (retro-reflective)
- Red/orange: Type I (fluorescent)
Includes: 2 pieces
Datasheets(X)
Rear marking of trailer and semi-trailer
Width | 566 mm |
Height | 197 mm |
Colour | Yellow, Red, Orange |
Material | Aluminium |
Included in delivery | 2 x rear markings |
Design | Half marking |
Approval mark | ECE 70.01 |