Welcome to Würth Belux Only for professionals

Raised countersunk tapping screw, C shape with H recessed head

DIN 7983 steel zinc plated yellow H shape C w. tip
SCR-RSDCS-DIN7983-C-H2-(A2C)-3,9X16

Art.-no. 0117023916

EAN 4050382051059

Individual price display after login
Raised countersunk tapping screw, C shape with H recessed head

Art.-no. 0117023916

Individual price display after login
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7983, yellow galvanised steel (A2C), PH drive, shape C, pointed
  • Tapping screws belong to the thread-moulding screw family. These screws form their own counter thread in a prefabricated core hole when screwed in

  • Guidelines for selecting the correct core hole diameter can be found in DIN 7975
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 7983

Material

Steel

Surface

Zinc plated yellow

Form

C

Head type

Raised countersunk head

Drive type

H

Internal drive

H2

Nominal diameter (d1)

3.9 mm

Head diameter (dk)

7.5 mm

Length (l1)

16 mm

Head height (k1)

2.3 mm

Thread type

Self-tapping screw thread

RoHS-compliant

No

Declaration of performance (EU-CPR)

No

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information