Raised countersunk head screw, inch ASME B18.6.3, stainless steel 18-8 plain, Phillips
SCR-MS-OV-(18-8)-PH-10_32X1/2
Art.-no. 7129311050
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter | 0.19 in |
Length | 1/2 in |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
RoHS-compliant | Yes |
Surface | Plain |
Thread type | UNF |
Number of thread starts per inch | 32 |
Drive type | H |
Head type | Raised countersunk head |
Head diameter | 0.362 in |
Head height | 0.176 in |
