Rail
Track for sliding door fitting Vidro 150
RUN-(F.SLIDDR-VIRDRO150)-UNDRIL-3000
Art.-no. 0687900363
EAN 4053479338057
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel |
Gloss level | Matt |
Length | 3000 mm |
Width | 20 mm |
Height | 6 mm |
Rail length | 3000 mm |
Type of assembly | Fit with adhesive |
Suitable for | Glass doors, Wooden doors |
Mounting option | Bottom panel mounting |
Suitable for max. door weight | 150 kg |