Welcome to Würth Belux Only for professionals

Radiator anti-freeze G12 EVO 40 %

Radiator anti-freeze G12 EVO 40 %
RADANTIFREZ-40PERC-ROSA-200LTR

Art.-no. 0892444200

EAN 4068362214332

Individual price display after login
Radiator anti-freeze G12 EVO 40 %

Art.-no. 0892444200

Individual price display after login
Quantity
PU
x 2 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

224.500 kg

Density/conditions

1.06 g/ml / at 20°C

Weight of content

212 kg

Colour

Pink

Chemical basis

Ethylene glycol

Contents

200 l

Shelf life from production/conditions

24 Month / dry storage area, 5°C to 30°C

Freezing point

-25 °C

pH value

7.0-9.0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information