Welcome to Würth Belux Only for professionals

Quick-mount NPH clip

Clip for number plate holder
CLIP-F.NPH-RED

Art.-no. 0826715100
EAN 4050382093820

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Adapter allowing attaching red number plates to easily be attached to number plate holders
  • Quick and easy changing of temporary number plates

  • No additional assembly materials or tools required
Notice

If the vehicle's rear number plate mounting point is too narrow, it may be sensible to screw the clip to the red number plate upside down. It is then attached to the vehicle from the top downward.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for almost all number plate holders. Also suitable for curved number plate holders.

Instructions

Use: The number plate is fastened to the quick-mount NPH clip with two screws. We recommend screwing the clips 60 mm from the top edge of the number plate and 122 mm from both the left and the right sides using the mounting holes provided on the number plate. Pay attention to any applicable tolerances. The unit is now pushed from below (or from above if appropriate) into the closed number plate holder. Then push in the number plate with your fingers from below (or from above if appropriate), whilst also pressing against the vehicle, until the quick-mount NPH clip clicks into place at the bottom (or top). Please ensure that the top and bottom clip closures engage securely behind a retaining tab or the frame of the number plate holder. Do not use the clip if this is not guaranteed! After use, simply push the number plate upward or downward again and remove it.

Material

Plastic

Included in delivery

2 x quick-action license plate holder clips and 4 x screws

Colour

Red, Black

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-PACKAGE)-1COL-100PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Complete printed Twin-Fixx number plate holder

NPH-COMPL-(TWINFIXX-PACKAGE)-1COL-100PCS

With four red rubber inserts
x 1 pcs
Complete printed Clipster number plate holder

NPH-PRNT-(CLIPSTER-MINIPACK)-1COL-20PCS

Ideal if mounting space on vehicle is tight
x 1 pcs
Number plate holder Printed Klapp-Fix Plus

NPH-PRNT-(KLAPPFIX-PLUS-PACKAGE)-1COL

One-piece system with a fold-out frame
x 1 pcs
Complete printed Classic number plate holder

NPH-PRNT-(CLASSIC-PACKAGE)-1COL-100PCS

x 1 pcs
Complete printed Circo number plate holder

NPH-PRNT-(CIRCO-PACKAGE)-1COL-100PCS

Heavily curved version
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information