Welcome to Würth Belux Only for professionals

Quick-fix slider, open, for boxes for concrete

Slide open for concrete socket
SLID-F.BOX-(QUICK-FIX)-EN25

Art.-no. 0975040325

EAN 4053479385341

Individual price display after login
Quick-fix slider, open, for boxes for concrete

Art.-no. 0975040325

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For tool-free pipe entry
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

25 mm

Suitable for pipe (EN)

EN 25

Flame-retardant

650°C

Colour

Grey

Material

PP - Polypropylene

Halogen-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information