Quick-fix slider, open, for boxes for concrete
Slide open for concrete socket
SLID-F.BOX-(QUICK-FIX)-EN20
Register now and access more than 125,000 products
Datasheets(X)
Length | 25 mm |
Suitable for pipe (EN) | EN 20 |
Flame-retardant | 650°C |
Colour | Grey |
Material | PP - Polypropylene |
Halogen-free | Yes |