Welcome to Würth Belux Only for professionals

Quick-action hose coupling

Adapter for hose plastic
HOSEADAPT-F.IRRIGATSYS-QCKCUPL-PLA-15

Art.-no. 0886002105

EAN 4045989587070

Individual price display after login
Quick-action hose coupling

Art.-no. 0886002105

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For quick connection of a hosepipe to all of its accessories (tap, nozzle pipe or spray gun and other pipes)
  • Item no. 2

  • Very good quality plastic and ABS fittings

  • Suitable for pipes with an internal Ø of 15 or 19 mm

  • Easy to use
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Spray fittings

Instructions

For optimum fitting, it is advisable to fit a single coupling (2) and a tap coupling (1) at one end of the pipe and an Aquastop coupling (3) and nozzle pipe (6) or multifunction spray gun (7) at the other end

Product weight (per item)

27.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information