Quick-action coupling with male thread, series 3000
Quick-action coupling w. male thread, series 3000
CUPL-QCKACTION-PN-3000-ET1/4IN
Register now and access more than 125,000 products
- With male thread
Datasheets(X)
Connection thread | R 1/4 inch |
Length (L) | 63 mm |
Outer diameter (D) | 24 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 1050 l/min |