Quick-action coupling with comfort-connection S3000
CUPL-QCKACTION-PN-S3000-6,5X10MM
Art.-no. 0699351710
EAN 4053479196237
Register now and access more than 125,000 products
Datasheets(X)
Suitable for hose internal diameter | 6.5 mm |
Suitable for hose external diameter | 10 mm |
Length (L) | 64 mm |
Outer diameter (D) | 24 mm |
Width across flats (SW) | 20 mm |
Flow capacity | 1050 l/min |