Quadruple cable holder W-Ring
Quadruple W-RING cable holder
COLBND-DWL-PLA-W-RING-QUADR-20M
Art.-no. 0971203220
EAN 4058794660678
Register now and access more than 125,000 products
- Quick installation
- Single or double attachment
- One diameter and drilling depth only
- Excellent pull-out resistance
- Does not damage sleeves
- Does not rust
Datasheets(X)
Drilling Ø: 8 mm, min. depth: 35 mm
Installation with hammer
Recommended distance between 2 W-Ring cable holders: 1 m
Min./max. grip range | 20-20 mm |
Drill hole diameter | 8 mm |
Max. loading weight | 50 kg |
Min./max. temperature resistance | -5 to 40 °C |
Material | PA 6.6 - Polyamide |
Colour | Grey |