QIC-1 wireless charger for wireless charging
CHRG-WREL-INVISIBLE-MOUNTING-95MM
Art.-no. 0976902010
EAN 4099618650499
Register now and access more than 125,000 products
- Charging without the hassle of charging cables for Qi-certified smartphones or tablet PCs
- Invisible substructure or flush mounting
- Easy attachment with adhesive pad, an additional mounting bracket is included and can be used if needed, depending on the surface
- Charging proximity: 3-18 mm
- Quick-charge function
- Input: 5 V-2 A/9 V-1.67 A
- Output: 10 W/7.5 W/5 W
- Suitable power supply included in the scope of delivery
Scope of delivery
1x inductive charging station incl. plug-in power supply
Datasheets(X)
![]() | |
Nominal voltage | 5 V |
Material | Metal |
Colour | Silver grey, Black |
Mounting option | Not visible |
Outer diameter | 95 mm |
Height | 14 mm |
Power rating | 10 W |
