Push-in rivet with cap, tapered
PSHINRIV-POM-C-BLACK
Art.-no. 0500300151
EAN 4068362572708
Register now and access more than 125,000 products
- Simple installation and removal.
- Installation by hand also possible.
- High retention force and a secure fit in the component.
Datasheets(X)
Sheet metal attachments
![]() | |
Min./max. drill hole diameter | 8.0-8.2 mm |
Min./max. attachment thickness | 1.6-8.0 mm |
Head diameter (A) | 18.0 mm |
Head height (B) | 1.0 mm |
Length | 1 mm |
Length below head (C) | 18.0 mm |
Colour | Black |
Material | Polyoxymethylene (copolymer) |
Suitable for vehicle manufacturer | Dacia |
Corresponds to original spare part number | 054000001R |
Installation location | Bodywork |
