Welcome to Würth Belux Only for professionals

Push-in plug GPN 970

Push-in plug GPN 970
LAMIPLG-GPN970/1443-NATURE

Art.-no. 0598971443
EAN 4052712768934

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protective plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Height (M)

15 mm

Insertion depth (H)

11.9 mm

Min./max. shaft diameter (B/C)

50.8-58.2 mm

Material

LDPE - Low density polyethylene

Colour

Natural

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information