Welcome to Würth Belux Only for professionals

Pull-action switch

Pull-action switch with indicator light
SWITCH 12V ROT L:38MM

Art.-no. 0555950008

EAN 4045989453450

Individual price display after login
Pull-action switch

Art.-no. 0555950008

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Pull switch with a red warning light

Pull-action switch with red indicator light 12 or 24 V


  • 1 position

  • Supplied with lamp 12 V BA7s

Type of connection


  • Terminals
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal current

20 A

Height

38 mm

Material

Steel / rubber / polyamide

Diameter

13 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information