Welcome to Würth Belux Only for professionals

Prusa brass printer nozzle

PRNTNOZ-BRASS-PRUSA-0.5MM

Art.-no. 9501021058

EAN 4099618959769

Individual price display after login
Prusa brass printer nozzle

Art.-no. 9501021058

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

This highly precise all-metal brass printer nozzle for the Nextruder combines a nozzle and heatbreak in one

The latest generation of Prusa 3D printers is equipped with special nozzles with all-metal filament guide


  • The entire path of the filament through the Nextruder is made from metal and does not use any PTFE tubes

  • This improves the overall reliability of the printer and makes changing the nozzle significantly easier

  • If you prefer V6-compatible nozzles, there is a practical Nextruder V6 adapter available


  • Compatible with Prusa MK4S, Core One and XL

  • All-metal filament guide

  • Easy to change the nozzle

  • For 1.75 mm filaments
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter nozzle (d3)

0.5 mm

Filament diameter (dF)

1.75 mm

Material

Brass / steel

Manufacturers

Prusa

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+5EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Prusa CORE One+ 3D printer

PRNT-PRUSA-CORE-ONE+(GEN2) ASSEMBLED

The CORE One+ is a CoreXY 3D printer in housing that produces the highest print quality due to active temperature control
x 1 pcs
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+2EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Original Prusa XL 3D FFF 3D printer

PRNT-ORIG-PRUSA-XL+1EXTRU-ASSEMBLED

With its lightning-fast tool changer and up to five tool heads, the XL produces premium-quality multi-material prints with little to no waste
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL+1EXTRU-HUSING-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
Original Prusa XL 3D printer Enclosure set

PRNT-ORIG-PRUSA-XL+2EXTRU-ENCLOSURE-BNDL

Assembled multi-material 3D printer with up to five tool heads in enclosure bundle
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

- Prices with a green star are defined as condition prices for you - Prices with a purple star are temporary special promotions - If there is no star in the state this is a standard price. - If you want to change something in your price settings go to My Account> Price Settings
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information