Protective gloves Ansell AlphaTec® 58-270
Chemical protective glove Ansell AlphaTec 58-270
PROTGLOV-ANSELL-ALPHATEC-58-270-SZ 6
Art.-no. 1931007999
EAN 4046777282634
Register now and access more than 125,000 products
- Special protection: AlphaTec® 58-270 safety gloves have a thin nitrile shell that enables EN 374 Type A chemical protection with breathable comfort
- Reinforced grip: The ANSELL GRIP™ coating provides superior grip for safer handling
- Enhanced features: The special safety cuffs of the AlphaTec® 58-270 industrial glove make it easy to put on and take off, facilitating daily use.
- Increased dexterity: Their seamless 15-gauge construction reduces stress and improves dexterity
- Heightened comfort: In addition, the nylon lining stores less heat, reduces perspiration and provides greater comfort.
- Enhanced durability: These AlphaTec® gloves are durable and have abrasion resistance according to ANSI Level 4.
Datasheets(X)
- Working with chemicals
- Working with oily and greasy objects
- Light assembly work in chemical environments
- Maintenance
- Refineries — oil and petroleum
Size | 6 |
Material | Nitrile |
Interior finish | Nylon (polyamide) |
Standards | ISO 18889, EN 388:2016, EN 374-1, EN 374-5 |
Length | 300 mm |
Colour | Grey, Green |