Welcome to Würth Belux Only for professionals

Protective glove, nitrile Uvex Compact NB27H

PROTGLOV-UVEX-COMPACT-NB27H-60945-SZ10

Art.-no. 1931021887

EAN 4056807308494

Individual price display after login
Protective glove, nitrile Uvex Compact NB27H

Art.-no. 1931021887

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very robust NBR protective glove for rough work and handling rough materials


  • NBR coating on palms and entire trank

  • Certified in accordance with EN 388:2016 (4 1 2 1 B)

  • Very good mechanical resistance to abrasion of the NBR coating
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Concrete and construction work

  • Iron and steel industry

  • Wood processing

  • Freight forwarding and logistics

Size

10

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388

Colour

White, Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information