Welcome to Würth Belux Only for professionals

Protective glove, nitrile Nitras 03440 NTR

GLOV-NITRAS-03440-NTR-FULLYD-BLUE-SZ10

Art.-no. 1931010097

EAN 4046777990294

Individual price display after login
Protective glove, nitrile Nitras 03440 NTR

Art.-no. 1931010097

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Protective gloves with nitrile coating, fully coated
  • On cotton jersey

  • Canvas cuff
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

10

Material of liner

Cotton jersey

Material of coating

Nitrile

Standards

EN 388

Category

II

Colour

Blue

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information