Protective glove, nitrile Fitzner Premium 805
GLOV-FITZNER-PREMIUM-805-SZ10
Art.-no. 1931062207
EAN 4062856235421
Register now and access more than 125,000 products
Fully dipped palms and backs of hands coated with nitrile
- High-quality cotton jersey liner
- Cuff
- Very comfortable, good fit
- Robust and flexible, very high abrasion resistance for long-term resistance to oils and greases
- Liquid-repellent
Datasheets(X)
Size | 10 |
Material of liner | Cotton |
Material of coating | Nitrile |
Standards | EN 388:2016 |
Category | II |
Colour | Natural, Blue |