Welcome to Würth Belux Only for professionals

Protective glove Nitrile Dry Fit

PROTGLOV-NTR-(MAXIFLEX)-SZ11

Art.-no. 0899400484

EAN 4058794282412

Individual price display after login
Protective glove Nitrile Dry Fit

Art.-no. 0899400484

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Micro-foam technology ensures breathability

  • Skin-friendly, seamless round-knitted nylon/Lycra®

  • Coated nitrile/polyurethane foam

  • Exterior: elasticated nylon

  • Comfortable to wear

  • Excellent grip and dexterity

  • Elasticated cuff

  • Silicone-free
Notice

Washable at 30 °C/supplier's design/not Würth branded

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Installation, workshop and mechanic work

  • Packaging and warehouse work

  • Repair and maintenance work

Size

11

Gauge

13

Material of liner

Nylon

Material of coating

Nitrile foam

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information