Welcome to Würth Belux Only for professionals

Protective glove Maxiflex Endurance AD-APT

Maxiflex Endurance protective gloves orange
PROTGLOV-SPEC-MAXIFLEX-ENDURANCE-SZ10

Art.-no. 0899401810

EAN 4050641468468

Individual price display after login
Protective glove Maxiflex Endurance AD-APT

Art.-no. 0899401810

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Universal and robust
  • 360° breathable – patented micro-foam technology

  • Outstanding mechanical resistance and durability thanks to additional nub texture

  • Seamless Nylon/Lycra® base fabric

  • Micro-porous, foamed nitrile/polyurethane foam coating on the palm

  • Excellent comfort/fit

  • Dermatologically tested and approved

  • Elastic cuff

  • Very good skin compatibility through Oeko-Tex® Standard 100
Notice

Supplier's design/not Würth brand

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Assembly, workshop, and mechanics tasks, packing and warehousing activities, repair and maintenance work

Size

10

Gauge

13

Material of liner

Nylon

Material of coating

Nitrile foam

Standards

EN 388, EN 420

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information